Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief

Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief XG4M-1030-T

5.00 (1)
Item.#
08592516
Mfr.#
XG4M-1030-T
Package Qty.
1Set
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Single Removal Force
More than .39N (.64mm at a test gauge)
Dimensions B (mm)
10.16
Connection Type
Welding
Dimensions A (mm)
17.3
Number of Poles
10
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Insertion-extraction Durability
50 times
Compatible Electiric Wires
1.27-mm pitch flat cable AWG28 (7 wires)
Compatible Standard
MIL standards (MIL-C-83503) UL standard (file No.E103202) certification RoHS conformity
Materials (cover)
PBT resin containing glass (UL94V-0) / black
Material and Processing
Strain relief: Glass containing PBT resin (UL94V-0)/ Black color
Rated Voltage (V)
250
Total Insert Force
Numbe of polesxless than 1.96 N
Polar Guide
1
Rated Current (A)
1
Rated Voltage AC V
250
Pitch (mm)
1.27
Shape
MIL TYPE SOCKET + STRAIN RELIEF
Material (Contact)/Processing
Terminal area: Phosphor bronze / nickel plated base (0.15 micrometer)
Withstand Voltage
AC500V, 1min (leakage current of 1mA or less)
Operating Temperature Range (deg C)
-55-+150 (doesn't freeze at low temperatures)
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of game machine
5
From Japan
On 2015-05-31 10:56:25
There is no doubt that the manufacturer's products will arrive as they are
This review is about item#02503155.