|
Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief XG4M-5030-T
(1)
- Item.#
- 08592534
- Mfr.#
- XG4M-5030-T
- Package Qty.
- 1Set
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Outside Dimension
- 16.1(H) mm
- Rated Current (A)
- 1
- Ambient Humidity (% RH)
- Use and storage / 20-85
- Pitch (mm)
- 1.27
- Shape
- MIL Sockets + Strain Relief
- Single Removal Force
- 0.39N or more (at [] 0.64mm test gauge)
- Total Insert Force
- 50 (1.96N or less)
- Polar Guide
- 1
- Material (Housing)
- PBT glass-filled resin (UL94V-0) / Black
- Material (Contact)/Processing
- Connecting part: Phosphor bronze / nickel base, gold-plated (0.15microm)
- Withstand Voltage
- AC500V, 1min (leakage current less than 1mA)
- Compatible Standard
- MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
- Contact Resistance (mohm)
- (20mV or less, at 100mA or less) 20 or less
- Rated Voltage (V)
- 250
- Connection Type
- Crimping
- Dimensions A (mm)
- 68.1
- Number of Poles
- 50
- Insulation Resistance (Mohm)
- 10 3 sup> or more (at DC500V)
- Insertion-extraction Durability
- 50 times
- Compatible
- XG4T-5004 (strain relief)
- Dimensions B (mm)
- 60.96
- Material and Processing
- Strain Relief: PBT glass-filled resin (UL94V-0) / Black
- Material
- Strain Relief: PBT glass-filled resin (UL94V-0) / Black
- Compatible Electiric Wires
- (Line than seven) 1.27mm pitch flat cable AWG28
- Ambient Temperature (Degree C)
- Using time/ -55 to +105Reserving time/-35 to +80(No condensation, No freezing)
- Materials (cover)
- PBT glass-filled resin (UL94V-0) / Black
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Production of game machine
From Japan
On 2015-05-31 10:56:25
There is no doubt that the manufacturer's products will arrive as they are
Customers Who Bought This Item Also Bought