Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief

Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief XG4M-5031-T

5.00 (1)
Item.#
08592543
Mfr.#
XG4M-5031-T
Package Qty.
1Set
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
50 (1.96N or less)
Polar Guide
2
Connection Type
Crimping
Dimensions A (mm)
68.1
Number of Poles
50
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Material
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
Compatible Electiric Wires
(Line than seven) 1.27mm pitch flat cable AWG28
Ambient Temperature (Degree C)
Using time/ -55 to +105Reserving time/-35 to +80(No condensation, No freezing)
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Material and Processing
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
Rated Voltage (V)
250
Compatible
XG4T-5004 (strain relief)
Dimensions B (mm)
60.96
Outside Dimension
16.1(H) mm
Rated Current (A)
1
Ambient Humidity (% RH)
Use and storage / 20-85
Pitch (mm)
1.27
Insertion-extraction Durability
50 times
Material (Contact)/Processing
Connecting part: Phosphor bronze / nickel base, gold-plated (0.15microm)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of game machine
5
From Japan
On 2015-05-31 10:56:25
There is no doubt that the manufacturer's products will arrive as they are
This review is about item#02503155.