Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-1031

Item.#
08592604
Mfr.#
XG4A-1031
Package Qty.
1PC
Ship pack of
1
1.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Number of polarizing slots
1
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
10 (1.96N or less)
Dimensions A (mm)
32
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Pitch (mm)
Polarity guide: 22.86
Shape
MIL type plug (long with hook)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Insertion-extraction Durability
50 times
Dimensions B (mm)
17.5
Dimensions E (mm)
27.9
Dimensions D (mm)
21.8
Dimension F (mm)
46.4
Terminal Shape
Dip straight terminal
Number of Poles
10
Dimensions C (mm)
10.16
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black