Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-1631

Item.#
08592613
Mfr.#
XG4A-1631
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimensions C (mm)
17.78
Number of polarizing slots
1
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
16 (1.96N or less)
Dimensions A (mm)
39.6
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Insertion-extraction Durability
50 times
Pitch (mm)
Polarity guide: 22.86
Dimensions B (mm)
25.2
Dimensions E (mm)
35.6
Dimensions D (mm)
29.5
Dimension F (mm)
54.1
Terminal Shape
Dip straight terminal
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant