Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-3431

Item.#
08592631
Mfr.#
XG4A-3431
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimension F (mm)
76.9
Terminal Shape
Dip straight terminal
Number of Poles
34
Dimensions C (mm)
40.64
Number of polarizing slots
1
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Insertion-extraction Durability
50 times
Total Insert Force
34 (1.96N or less)
Dimensions A (mm)
62.5
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Pitch (mm)
Polarity guide: 22.86
Dimensions B (mm)
48.0
Dimensions E (mm)
58.4
Dimensions D (mm)
52.3
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less