Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-5031

Item.#
08592656
Mfr.#
XG4A-5031
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Terminal Shape
Dip straight terminal
Number of Poles
50
Dimensions C (mm)
60.96
Number of polarizing slots
1
Single Removal Force
0.39N or more ( at 0.64mm test gauge)
Total Insert Force
50 x 1.96N below
Contact Resistance (mohm)
20 or less (20mV or less, at 100mA or less)
Standard
MIL standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Shape
MIL type plug (with Long hook)
Withstand Voltage
AC500V, 1min (following leakage current 1mA)
Insertion-extraction Durability
50 times
Dimensions A (mm)
82.8
Insulation Resistance (Mohm)
1000 or more (at DC500V)
Pitch (mm)
Polarity guide: 22.86
Dimensions B (mm)
68.3
Dimensions E (mm)
78.7
Dimensions D (mm)
72.6
Dimension F (mm)
97.2
Operating Ambient Temperature (deg C)
-55 To + 105 (not to be freezing at low temperature)
Material (Housing)
Glass filled PBT resin (UL94V-0) / black
Compatible Electiric Wires
Press-: 1.27mm pitch flat cable AWG28 (7 Than line) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15micro m) terminal part contact portion: Brass / nickel base, tin-plated (2.0micro m)