Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-5071

Item.#
08592665
Mfr.#
XG4A-5071
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-07-20
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Terminal Shape
Dip straight terminal
Number of Poles
50
Dimensions C (mm)
60.96
Number of polarizing slots
2
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
50 (1.96N or less)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Insertion-extraction Durability
50 times
Dimensions A (mm)
82.8
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Pitch (mm)
Polarity guide: 22.86
Dimensions B (mm)
68.3
Dimensions E (mm)
78.7
Dimensions D (mm)
72.6
Dimension F (mm)
97.2
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)