Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-4034

Item.#
08592771
Mfr.#
XG4A-4034
Package Qty.
1PC
Ship pack of
1
3.24 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimensions E (mm)
66.0
Dimensions D (mm)
59.9
Dimension F (mm)
84.5
Terminal Shape
Dip L shaped terminal
Number of Poles
40
Dimensions C (mm)
48.26
Shape
MIL type plug (attached with a long hook)
Withstand Voltage
AC500V, 1min (leakage current of 1mA or less)
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Standard
MIL standards (MIL-C-83503) UL standard (file No.E103202) certification RoHS conformity
Insertion-extraction Durability
50 times
Number of polarizing slots
1
Single Removal Force
More than .39N (.64mm at a test gauge)
Total Insert Force
Less than 40x1.96N
Dimensions A (mm)
70.1
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Pitch (mm)
A polar guide: 22.86
Dimensions B (mm)
55.6
Compatible Electiric Wires
For pressure welding: 1.27mm pinch flat cable AWG28 (7 wires) UL2651 (standard cable), UL20012(zkc cable), UL20028 (color code cable)
Materials (contact)
Contact part: Brass/ nickel gold plating (0.15microm) terminal welded joint: brass/nickel substrate tin plating (2.0microm)
Operating Ambient Temperature (deg C)
-55-+105 (doesn't freeze over at low temperatures)
Material (Housing)
PBT resin containing glass (UL94V-0) / black