Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock
  • Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock

Flat Cable Connector, General TypeXg4 Mil Type With A Long Lock XG4A-5074

Item.#
08592796
Mfr.#
XG4A-5074
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-03-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimensions D (mm)
72.6
Dimension F (mm)
97.2
Terminal Shape
Dip L-shaped terminal
Number of Poles
50
Dimensions C (mm)
60.96
Number of polarizing slots
2
Material (Housing)
Glass filled PBT resin (UL94V-0) / black
Compatible Electiric Wires
Press-: 1.27mm pitch flat cable AWG28 (7 Than line) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15micro m) terminal part contact portion: Brass / nickel base, tin-plated (2.0micro m)
Operating Ambient Temperature (deg C)
-55 To + 105 (not to be freezing at low temperature)
Insertion-extraction Durability
50 times
Single Removal Force
0.39N or more ( at 0.64mm test gauge)
Total Insert Force
50 x 1.96N below
Dimensions A (mm)
82.8
Insulation Resistance (Mohm)
1000 or more (at DC500V)
Pitch (mm)
Polarity guide: 22.86
Dimensions B (mm)
68.3
Dimensions E (mm)
78.7
Shape
MIL type plug (with Long hook)
Withstand Voltage
AC500V, 1min (following leakage current 1mA)
Contact Resistance (mohm)
20 or less (20mV or less, at 100mA or less)
Standard
MIL standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant