Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector
  • Flat Cable Connector
  • Flat Cable Connector
  • Flat Cable Connector

Flat Cable Connector XG4A-1432

Item.#
08592857
Mfr.#
XG4A-1432
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Number of polarizing slots
1
Insertion-extraction Durability
50 times
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
14 (1.96N or less)
Dimensions A (mm)
37.1
Rated Voltage (V)
AC300
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions C (mm)
15.24
Dimensions B (mm)
22.6
Dimensions E (mm)
33.0
Dimensions D (mm)
26.9
Dimension F (mm)
45.5
Terminal Shape
Dip straight terminal
Standard
RoHS Directive, ML standard (MIL-C-83503), UL standards (file No.E103202)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less