Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug

Flat Cable Connector,General Type,XG4 Box Type Plug XG4E-1631

Item.#
08593085
Mfr.#
XG4E-1631
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Material
Strain Relief: polyamide resin (UL94V-0) / Black
Dimensions C (mm)
17.78
Number of polarizing slots
1
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
16 (1.96N or less)
Dimensions A (mm)
39.6
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Material (Contact)/Processing
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Material and Processing
Strain Relief: polyamide resin (UL94V-0) / Black
Materials (cover)
Polyamide resin (UL94V-0) / Black
Rated Current (A)
1
Rated Voltage (V)
AC250
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Dimensions B (mm)
25.2
Dimensions E (mm)
35.6
Dimensions D (mm)
29.5
Dimension F (mm)
54.1
Ambient Humidity (% RH)
Use and storage / 20-85
Ambient Temperature (Degree C)
Using time/ -55 to +105Reserving time/-35 to +80(No condensation, No freezing)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less