Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug
  • Flat Cable Connector,General Type,XG4 Box Type Plug

Flat Cable Connector,General Type,XG4 Box Type Plug XG4E-6431

Item.#
08593173
Mfr.#
XG4E-6431
Package Qty.
1PC
Ship pack of
1
12.95 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Material
Strain Relief: polyamide resin (UL94V-0) / black
Number of Poles
64
Shape
Long lock type
Number of polarizing slots
1
Single Removal Force
0.39N or more (in [] 0.64mm test gauge)
Total Insert Force
64 x 1.96N or less
Dimensions A (mm)
100.6
Compatible Electiric Wires
Pressure-contact: 1.27mm pitch flat cable AWG28 (line than seven) ? UL2651 (standard cable), ? UL20012 (blind cable), ? UL20028 (cable color code)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certification RoHS conformity
Material (Contact)/Processing
Phosphorus (0.15microm) terminal section pressure contact portion bronze / gold-plated nickel: the contact portion Phosphor bronze / nickel base, tin-plated (2.0microm)
Material and Processing
Strain Relief: polyamide resin (UL94V-0) / black
Materials (cover)
Polyamide resin (UL94V-0) / black
Rated Current (A)
1
Rated Voltage (V)
AC250
Material (Housing)
PBT resin with glass (UL94V-0) / black
Dimensions C (mm)
78.74
Dimensions B (mm)
86.1
Dimensions E (mm)
96.5
Dimensions D (mm)
90.4
Dimension F (mm)
115
Ambient Humidity (% RH)
Operating and storage / 20-85
Ambient Temperature (Degree C)
/ -35 to +80 (With no icing or condensation) / -55 to +105 save time when using
Contact Resistance (mohm)
(20mV below, at 100mA or less) 20 or less