Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E

Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E XG4S-2004

3.00 (1)
Item.#
08593207
Mfr.#
XG4S-2004
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G(mm)
29.6
Compatible
Form XG4E-2031, form XG4E-2032
Number of Poles
20
Material
Strain Relief: polyamide resin (UL94V-0) / Black
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:22:23
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#8593243.