Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E

Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E XG4S-2604

3.00 (1)
Item.#
08593216
Mfr.#
XG4S-2604
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G(mm)
38.0
Compatible
Form XG4E-2631, form XG4E-2632
Number of Poles
26
Material
Strain Relief: polyamide resin (UL94V-0) / Black
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:22:23
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#8593243.