Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E
  • Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E

Flat Cable Connector, General TypeXg4 Strain Relief, For Xg4E XG4S-3404

3.00 (1)
Item.#
08593234
Mfr.#
XG4S-3404
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension G(mm)
47.4
Material
Strain Relief: polyamide resin (UL94V-0) / Black
Number of Poles
34
Compatible
Form XG4E-3431, form XG4E-3432
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:22:23
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#8593243.