Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug

Flat Cable Connector, Types In GeneralXg4 Box Type Plug XG4C-1431

4.33 (3)
Item.#
08593295
Mfr.#
XG4C-1431
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Total Insert Force
Less than 14x1.96N
Number of Poles
14
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Dimensions B (mm)
22.6
Dimensions A (mm)
25.1
Standard
MIL standards (MIL-C-83503) UL standard (file No.E103202) certification RoHS conformity
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Number of polarizing slots
1
Rated Voltage (V)
AC300
Terminal Shape
Dip straight terminal pins
Shape
Box type plug
Dimensions C (mm)
15.24
Single Removal Force
More than .39N (.64mm at a test gauge)
Compatible Electiric Wires
Pressure welding: 1.277 pinch flat cable AWG28 (seven wires) UL2651 (standard cable), UL20012 (ZKC cable), UL20028 (Color code cable)
Materials (contact)
Contact part: Brass/ nickel gold plating (0.15microm) terminal welded joint: brass/nickel substrate tin plating (2.0microm)
Operating Ambient Temperature (deg C)
-55-+105 (doesn't freeze over at low temperatures)
Withstand Voltage
AC500V, 1min (leakage current of 1mA or less)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
RC model connector board
3
From Japan
On 2018-05-14 16:29:33
Easy to use but insufficient pin strength. When inserting / removing several times, one pin broke.
This review is about item#8593286.
To install IDE connector of favorite personal computer
5
From Japan
On 2015-10-08 10:38:31
Fujitsu slim tower desktop machine ESPRIMO FMV-D 5290 is favorite. There are two SATA connectors (Port 0 and Port 1) on the menboard, and the SSD and the HDD are connected. I installed a DVD multi-drive, but the 40-pin through hole for IDE was filled with solder and the connector was not mounted. It is owned by the same model, sucking the solder of the through hole and attaching the IDE connector, it becomes possible to use the IDE connected DVD drive. With reference to the article, we also implemented the IDE connector and saw it. The BOX type 40 pin IDE connector generally differs from the pin header which is not in circulation as it collects information with the net which can not be obtained at medium. Confirming that Omron's XG 4 is conforming, as MonotaRO also sold it, soon I ordered and installed it. After installing the IDE connector, the BIOS also recognized the DVD drive and it was worth remodeling.
This review is about item#08593356.
Board connector
5
From Japan
On 2015-02-17 19:06:06
Thank you for always responding quickly.
This review is about item#08593322.