Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug

Flat Cable Connector, Types In GeneralXg4 Box Type Plug XG4C-2631

5.00 (2)
Item.#
08593322
Mfr.#
XG4C-2631
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions B (mm)
37.9
Dimensions A (mm)
40.3
Terminal Shape
Dip straight terminal
Shape
Box-type plug
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Number of polarizing slots
1
Rated Voltage (V)
AC300
Dimensions C (mm)
30.48
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
26 (1.96N or less)
Number of Poles
26
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To install IDE connector of favorite personal computer
5
From Japan
On 2015-10-08 10:38:31
Fujitsu slim tower desktop machine ESPRIMO FMV-D 5290 is favorite. There are two SATA connectors (Port 0 and Port 1) on the menboard, and the SSD and the HDD are connected. I installed a DVD multi-drive, but the 40-pin through hole for IDE was filled with solder and the connector was not mounted. It is owned by the same model, sucking the solder of the through hole and attaching the IDE connector, it becomes possible to use the IDE connected DVD drive. With reference to the article, we also implemented the IDE connector and saw it. The BOX type 40 pin IDE connector generally differs from the pin header which is not in circulation as it collects information with the net which can not be obtained at medium. Confirming that Omron's XG 4 is conforming, as MonotaRO also sold it, soon I ordered and installed it. After installing the IDE connector, the BIOS also recognized the DVD drive and it was worth remodeling.
This review is about item#08593356.
Board connector
5
From Japan
On 2015-02-17 19:06:06
Thank you for always responding quickly.
This review is about item#08593322.