Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug
  • Flat Cable Connector, Types In GeneralXg4 Box Type Plug

Flat Cable Connector, Types In GeneralXg4 Box Type Plug XG4C-3034

5.00 (2)
Item.#
08593444
Mfr.#
XG4C-3034
Package Qty.
1PC
Ship pack of
1
2.67 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Dimensions C (mm)
35.56
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
30 (1.96N or less)
Number of Poles
30
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Brass / nickel base, gold-plated (0.15microm) terminal portion pressure: Brass / nickel base, tin-plated (2.0microm)
Number of polarizing slots
1
Rated Voltage (V)
AC300
Dimensions B (mm)
42.9
Dimensions A (mm)
45.4
Terminal Shape
DIP L-shaped terminal
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The IDE connector mounting favorite PC
5
From Japan
On 2015-10-08 10:38:31
And I love the Fujitsu slim tower desktop machine ESPRIMO FMV-D5290. SATA connectors two is on the Menbodo (Port0 and Port1) Yes, SSD and HDD are connected. He was fitted with a DVD multi-drive, 40-pin through-hole for the IDE has been filled solder Connector was not implemented. Owned by a user of the same model, once with the IDE connector wicking of solder through-hole DVD drive of IDE connection came to use. In reference to the article with, we also IDE connector I saw implemented. People can not get in the difference between the pin header BOX-type 40-pin IDE connector which is generally distribution Make sure that XG4 of Omron are compatible After collecting information on the net, even in MonotaRO's Since it had been sold was performed the installation and immediately order. After the IDE connector mounting, is recognized DVD drive even BIOS, there was a worth that was modified.
This review is about item#08593356.
Board connector
5
From Japan
On 2015-02-17 19:06:06
Thank you for always respond quickly.
This review is about item#08593322.