Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-1031

5.00 (2)
Item.#
08593496
Mfr.#
XG4H-1031
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Material (Housing)
PBT resin with glass (UL94V-0)/ black
Dimensions A (mm)
17.3
Number of Poles
10
Shape
Board and board socket
Contact Resistance (mohm)
20 or less (below 20mV and below 100mA)
Withstand Voltage
AC500V, 1min (leakage current below 1mA)
Standard
MIL standard (MIL-C-83503) UL standard (file No.E103202) recognition RoHS conformity
Insertion-extraction Durability
50 times
Terminal Shape
DIP straight terminal
Insulation Resistance (Mohm)
103 OR MORE ( AT DC500V )
Dimensions B (mm)
10.16
Total Insert Force
less than 10x1.96N
Compatible Electiric Wires
For welding: 1.277 pinch flat cable AWG28 (seven stranded wires) UL2651 (STANDARD CABLE), UL20012 (BLIND CABLE), UL20028 (COLOR CODE CABLE)
Materials (contact)
Contact part: Brass/ nickel gold plating (0.15microm) Welding unit terminal portion : brass/Tin plating over nickel (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (do not freeze at low temperature)
Single Removal Force
Above 0.39N (with a test gauge []0.64mm )
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between microcomputer board and driver board
5
From Japan
On 2016-01-14 10:11:52
Compact because it is short.
This review is about item#08593532.
Connection between microcomputer board and driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint feeling, the height is kept low, I am satisfied without being shaken off by secure joining.
This review is about item#08593523.