Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-1631

5.00 (2)
Item.#
08593514
Mfr.#
XG4H-1631
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Dimensions A (mm)
24.9
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Insertion-extraction Durability
50 times
Terminal Shape
Dip straight terminal
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions B (mm)
17.78
Total Insert Force
16 (1.96N or less)
Materials (contact)
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between microcomputer board and driver board
5
From Japan
On 2016-01-14 10:11:52
Compact because it is short.
This review is about item#08593532.
Connection between microcomputer board and driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint feeling, the height is kept low, I am satisfied without being shaken off by secure joining.
This review is about item#08593523.