Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-2031

5.00 (2)
Item.#
08593523
Mfr.#
XG4H-2031
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Number of Poles
20
Material (Housing)
PBT resin with glass (UL94V-0)/ black
Dimensions A (mm)
30.0
Single Removal Force
Above 0.39N (with a test gauge []0.64mm )
Compatible Electiric Wires
For welding: 1.277 pinch flat cable AWG28 (seven stranded wires) UL2651 (STANDARD CABLE), UL20012 (BLIND CABLE), UL20028 (COLOR CODE CABLE)
Materials (contact)
Contact part: Brass/ nickel gold plating (0.15microm) Welding unit terminal portion : brass/Tin plating over nickel (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (do not freeze at low temperature)
Insertion-extraction Durability
50 times
Terminal Shape
DIP straight terminal
Total Insert Force
Less than 20x1.96N
Insulation Resistance (Mohm)
103 OR MORE ( AT DC500V )
Dimensions B (mm)
22.86
Withstand Voltage
AC500V, 1min (leakage current below 1mA)
Standard
MIL standard (MIL-C-83503) UL standard (file No.E103202) recognition RoHS conformity
Shape
Board and board socket
Contact Resistance (mohm)
20 or less (below 20mV and below 100mA)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between microcomputer board and driver board
5
From Japan
On 2016-01-14 10:11:52
Compact because it is short.
This review is about item#08593532.
Connection between microcomputer board and driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint feeling, the height is kept low, I am satisfied without being shaken off by secure joining.
This review is about item#08593523.