Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-2631

5.00 (2)
Item.#
08593532
Mfr.#
XG4H-2631
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Dimensions B (mm)
30.48
Total Insert Force
26 (1.96N or less)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Insertion-extraction Durability
50 times
Terminal Shape
Dip straight terminal
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Dimensions A (mm)
37.6
Number of Poles
26
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Shape
Board board socket
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of the microcontroller board and the driver board
5
From Japan
On 2016-01-14 10:11:52
Because of the low back can be made compact
This review is about item#08593532.
Connection of the microcontroller board and the driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint sense, are suppressed and also height low, without being shaken off in a reliable junction, we are satisfied.
This review is about item#08593523.