Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-3431-1

5.00 (2)
Item.#
08593557
Mfr.#
XG4H-3431-1
Package Qty.
1PC
Ship pack of
1
5.15 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Dimensions B (mm)
40.64
Total Insert Force
34 x 1.96N below
Insulation Resistance (Mohm)
1000 or more (at DC500V)
Single Removal Force
0.39N or more ( at 0.64mm test gauge)
Compatible Electiric Wires
Press-: 1.27mm pitch flat cable AWG28 (7 Than line) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Contact: Phosphor bronze / nickel base, gold-plated (0.15micro m) terminal part contact portion: Phosphor bronze / nickel base, tin-plated (2.0micro m)
Operating Ambient Temperature (deg C)
-55 To + 105 (not to be freezing at low temperature)
Insertion-extraction Durability
50 times
Terminal Shape
Dip straight terminal
Material (Housing)
Glass filled PBT resin (UL94V-0) / black
Dimensions A (mm)
47.7
Number of Poles
34
Withstand Voltage
AC500V, 1min (following leakage current 1mA)
Standard
MIL standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Shape
Board board socket (kink processing and stand-off (with fall prevention))
Contact Resistance (mohm)
20 or less (20mV or less, at 100mA or less)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of the microcontroller board and the driver board
5
From Japan
On 2016-01-14 10:11:52
Because of the low back can be made compact
This review is about item#08593532.
Connection of the microcontroller board and the driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint sense, are suppressed and also height low, without being shaken off in a reliable junction, we are satisfied.
This review is about item#08593523.