Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket
  • Flat Cable Connector, Types In GeneralXg4 Board Board Socket

Flat Cable Connector, Types In GeneralXg4 Board Board Socket XG4H-4031-1

5.00 (2)
Item.#
08593566
Mfr.#
XG4H-4031-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Rated Voltage (V)
AC300
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Dimensions A (mm)
55.4
Number of Poles
40
Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Shape
(Prevention) with fallen (kink processing stand-off) board board socket
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Insertion-extraction Durability
50 times
Terminal Shape
Dip straight terminal
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions B (mm)
48.26
Total Insert Force
40 (1.96N or less)
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between microcomputer board and driver board
5
From Japan
On 2016-01-14 10:11:52
Compact because it is short.
This review is about item#08593532.
Connection between microcomputer board and driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint feeling, the height is kept low, I am satisfied without being shaken off by secure joining.
This review is about item#08593523.