Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-1032-N

2.00 (1)
Item.#
08593593
Mfr.#
XG5M-1032-N
Package Qty.
1PC
Ship pack of
1
3.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Total Insert Force
less than 10x1.96N
Number of Poles
10
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Contact No.
1
Standard
UL standard (file No.E103202) certification RoHS conformity
Materials (contact)
Contact: phosphor bronze / nickel gold plating (0.15 microm) Contact part: Phosphor bronze / nickel Shimoji gilding (2.0microm)
Operating Ambient Temperature (deg C)
-55-+85 (doesn't freeze at low temperatures)
Single Removal Force
More than 0.29N (with []0.64-mm test gauge)
Compatible Plug (Type)
M XG4A (flat cble connector) LONG LOCKS)FORM XG4A (flat cable connector) LEVER AFTER INSTALLATION), XG4A FLAT CABLE CONNECTOR 2-STAGE (ROLLED UP),XG4E (FLAT CABLE CONNECTOR PRESSURE IDC (PLASTIC MODEL) LONG PLUG LOCK), XG4C (Flat cable connector box TYPE PLUG),-XG8W/XG8B (ORIGINAL TWO-COLUMN PLUG) Form XG4A (flat cable connector long lock), form XG4A (cling after a flat cable connector lock lever),
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Dimensions A (mm)
17.3
Type
Guided polarity type
Dimensions B (mm)
10.16
Rated Current (A)
3
Compatible Electiric Wires
AWG24 (uses UL-1061) Wire diameter: phi1.1 - 1.3mm, core construction configuration: 7 wires
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Withstand Voltage
AC650V, 1min (leakage current lower than 1mA)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Very because there is no dedicated pressure tool
This review is about item#08593627.