Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-2032-N

2.00 (1)
Item.#
08593627
Mfr.#
XG5M-2032-N
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Insulation Resistance (Mohm)
103 OR MORE ( AT DC500V )
Contact No.
1
Total Insert Force
Less than 20x1.96N
Number of Poles
20
Material (Housing)
PBT resin with glass (UL94V-0)/ black
Withstand Voltage
AC650V, 1min (leakage current lower than 1mA)
Standard
UL standard (file No.E103202) recognition RoHS conformity
Materials (contact)
Contact parts : phosphor bronze / nickel gold plating (0.15 microm) Welding unit: Phosphor bronze / tin plating over nickel (2.0microm)
Operating Ambient Temperature (deg C)
-55-+85 (no freezing at low temperatures)
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Dimensions B (mm)
22.86
Rated Current (A)
3
Dimensions A (mm)
30.0
Type
Guided polarity type
Single Removal Force
More than 0.29N (with []0.64-mm test gauge)
Compatible Plug (Type)
Form XG4A (Long flat cable connector lock) form XG4A (After mounting flat cable connector lock lever), form XG4A f(lat cable connector 2-stage (rolled up), form XG4E (Long lock type plug connector Flat cable pressure), form XG4C (Flat cable connector box type plug), form XG8W/XG8B (Column 2 Original plug) Form XG4A/XG4C ,please use the polar slot number same as the polar guide number of XG5M-N
Compatible Electiric Wires
AWG24(use UL-1061) Wire diameter: phi1.1?1.3mm, core configuration: 7 stranded wires
Contact Resistance (mohm)
20 or less (below 20mV and below 100mA)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.