Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-3032-N

2.00 (1)
Item.#
08593645
Mfr.#
XG5M-3032-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.97 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Type
Polarity Guided type
Dimensions B (mm)
35.56
Rated Current (A)
3
Dimensions A (mm)
42.7
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC650V, 1min (leakage current less than 1mA)
Standard
UL standards (file No.E103202) certified RoHS compliant
Materials (contact)
Phosphorus (0.15microm) pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Contact No.
1
Total Insert Force
30 (1.96N or less)
Number of Poles
30
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Single Removal Force
0.29N or more (at [] 0.64mm test gauge)
Compatible Plug (Type)
Form XG4A (flat cable connector Long lock), form XG4A (flat cable connector locking lever after installation), form XG4A (flat cable connector 2-tiered), form XG4E (IDC flat cable connector type plug Long Lock), form XG4C (flat cable connector box type pl
Compatible Electiric Wires
AWG24 (UL-1061 used) wire OD: phi1.1 to 1.3mm, the core structure composed: line than seven
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Very because there is no dedicated pressure tool
This review is about item#08593627.