Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-3432-N

2.00 (1)
Item.#
08593654
Mfr.#
XG5M-3432-N
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Type
Guided polarity type
Dimensions B (mm)
40.64
Rated Current (A)
3
Dimensions A (mm)
47.7
Material (Housing)
PBT resin with glass (UL94V-0) / black
Withstand Voltage
AC650V, 1min (leakage current less than 1mA)
Standard
UL standards (file No.E103202) certification RoHS conformity
Materials (contact)
Phosphorus (0.15microm) pressure contact portion bronze / gold-plated nickel: the contact portion Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
(With no freezing at a low temperature) -55 to +85
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Contact No.
1
Total Insert Force
34 x 1.96N or less
Number of Poles
34
Single Removal Force
0.29N or more (in [] 0.64mm test gauge)
Compatible Plug (Type)
Form XG4A (flat cable connector Long Rock), form XG4A (flat cable connector lock lever after installation), form XG4A (flat cable connector 2-tiered), form XG4E (flat cable connector IDC Plug Long Rock), form XG4C (flat cable connector box type plug), form XG8W/XG8B (original plug two columns) XG4A/XG4C form, please use the same polarity guide number of XG5M-N is the number of slots polarity.
Compatible Electiric Wires
AWG24 (UL-1061 use) wire OD: phi1.1 to 1.3mm, core configuration: line than seven
Contact Resistance (mohm)
(20mV below, at 100mA or less) 20 or less
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.