Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-4032-N

2.00 (1)
Item.#
08593663
Mfr.#
XG5M-4032-N
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Number of Poles
40
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Contact No.
1
Total Insert Force
40 (1.96N or less)
Compatible Plug (Type)
Form XG4A (flat cable connector Long lock), form XG4A (flat cable connector locking lever after installation), form XG4A (flat cable connector 2-tiered), form XG4E (IDC flat cable connector type plug Long Lock), form XG4C (flat cable connector box type pl
Compatible Electiric Wires
AWG24 (UL-1061 used) wire OD: phi1.1 to 1.3mm, the core structure composed: line than seven
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC650V, 1min (leakage current less than 1mA)
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Type
Polarity Guided type
Dimensions B (mm)
48.26
Rated Current (A)
3
Dimensions A (mm)
55.4
Standard
UL standards (file No.E103202) certified RoHS compliant
Materials (contact)
Phosphorus (0.15microm) pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Single Removal Force
0.29N or more (at [] 0.64mm test gauge)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.