Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-1635-N

2.00 (1)
Item.#
08593715
Mfr.#
XG5M-1635-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Number of Poles
16
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Contact No.
2
Total Insert Force
16 x 1.96N or less
Material (Housing)
PBT resin with glass (UL94V-0) / black
Withstand Voltage
AC650V, 1min (leakage current less than 1mA)
Standard
UL standards (file No.E103202) certification RoHS conformity
Materials (contact)
Phosphorus (0.15microm) pressure contact portion bronze / gold-plated nickel: the contact portion Phosphor bronze / nickel base, tin-plated (2.0microm)
Operating Ambient Temperature (deg C)
(With no freezing at a low temperature) -55 to +85
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Type
Guided polarity type
Dimensions B (mm)
17.78
Rated Current (A)
AWG28: 1, AWG26: 2
Dimensions A (mm)
24.9
Single Removal Force
0.29N or more (in [] 0.64mm test gauge)
Compatible Plug (Type)
Form XG4A (flat cable connector Long Rock), form XG4A (flat cable connector lock lever after installation), form XG4A (flat cable connector 2-tiered), form XG4E (flat cable connector IDC Plug Long Rock), form XG4C (flat cable connector box type plug), form XG8W/XG8B (original plug two columns) XG4A/XG4C form, please use the same polarity guide number of XG5M-N is the number of slots polarity.
Compatible Electiric Wires
AWG28, 26 (UL-1007 use) wire OD: phi1.1 to 1.3mm, core configuration: line than seven
Contact Resistance (mohm)
(20mV below, at 100mA or less) 20 or less
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.