Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-2035-N

2.00 (1)
Item.#
08593724
Mfr.#
XG5M-2035-N
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Type
Guided polarity type
Dimensions B (mm)
22.86
Rated Current (A)
AWG28:1, AWG26:2
Dimensions A (mm)
30.0
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Withstand Voltage
AC650V, 1min (leakage current lower than 1mA)
Standard
UL standard (file No.E103202) certification RoHS conformity
Materials (contact)
Contact: phosphor bronze / nickel gold plating (0.15 microm) Contact part: Phosphor bronze / nickel Shimoji gilding (2.0microm)
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Contact No.
2
Total Insert Force
Less than 20x1.96N
Number of Poles
20
Operating Ambient Temperature (deg C)
-55-+85 (doesn't freeze at low temperatures)
Single Removal Force
More than 0.29N (with []0.64-mm test gauge)
Compatible Plug (Type)
M XG4A (flat cble connector) LONG LOCKS)FORM XG4A (flat cable connector) LEVER AFTER INSTALLATION), XG4A FLAT CABLE CONNECTOR 2-STAGE (ROLLED UP),XG4E (FLAT CABLE CONNECTOR PRESSURE IDC (PLASTIC MODEL) LONG PLUG LOCK), XG4C (Flat cable connector box TYPE PLUG),-XG8W/XG8B (ORIGINAL TWO-COLUMN PLUG) Form XG4A (flat cable connector long lock), form XG4A (cling after a flat cable connector lock lever),
Compatible Electiric Wires
AWG28, 26 (for use with UL-1007) Wire diameter: phi1.1 - 1.3mm, core construction configuration: 7 wires
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Very because there is no dedicated pressure tool
This review is about item#08593627.