Buy more than* S$200* and get FREE SHIPPING

  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket
  • Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket XG5M-4035-N

2.00 (1)
Item.#
08593767
Mfr.#
XG5M-4035-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Polar Guide
1
Number of Poles
40
Insulation Resistance (Mohm)
103 OR MORE ( AT DC500V )
Contact No.
2
Total Insert Force
Less than 40x1.96N
Compatible Plug (Type)
Form XG4A (Long flat cable connector lock) form XG4A (After mounting flat cable connector lock lever), form XG4A f(lat cable connector 2-stage (rolled up), form XG4E (Long lock type plug connector Flat cable pressure), form XG4C (Flat cable connector box type plug), form XG8W/XG8B (Column 2 Original plug) Form XG4A/XG4C ,please use the polar slot number same as the polar guide number of XG5M-N
Compatible Electiric Wires
AWG28, 26(use UL-1007) Wire diameter: phi1.11.3mm, core configuration: 7 stranded wires
Contact Resistance (mohm)
20 or less (below 20mV and below 100mA)
Material (Housing)
PBT resin with glass (UL94V-0)/ black
Withstand Voltage
AC650V, 1min (leakage current lower than 1mA)
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
Type
Guided polarity type
Dimensions B (mm)
48.26
Rated Current (A)
AWG28:1, AWG26:2
Dimensions A (mm)
55.4
Standard
UL standard (file No.E103202) recognition RoHS conformity
Materials (contact)
Contact parts : phosphor bronze / nickel gold plating (0.15 microm) Welding unit: Phosphor bronze / tin plating over nickel (2.0microm)
Operating Ambient Temperature (deg C)
-55-+85 (no freezing at low temperatures)
Single Removal Force
More than 0.29N (with []0.64-mm test gauge)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.