Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering

Rose Line Insulation Displacement Connector Xg5 Semi Covering XG5S-0801

1.00 (1)
Item.#
08593812
Mfr.#
XG5S-0801
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
0.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Semi cover fixed to each column. Needed 2 of them for 1 XG5M
Number of Poles
8
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Dimensions A (mm)
24.9
Materials (cover)
Polyamide resin glass-filled (UL94V-0) / Black
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement
1
From Japan
On 2014-06-17 16:35:31
I bought it as a cover for XG5M - 2632 - N, but I could not use it because it is weak or it will be disconnected soon. Although it was described as for XG5M, is it usable for the above connector?
This review is about item#08593837.