Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering

Rose Line Insulation Displacement Connector Xg5 Semi Covering XG5S-1301

1.00 (1)
Item.#
08593837
Mfr.#
XG5S-1301
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Semi cover fixed to each column. Needed 2 of them for 1 XG5M
Dimensions A (mm)
37.6
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Number of Poles
13
Materials (cover)
Polyamide resin glass-filled (UL94V-0) / Black
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement
1
From Japan
On 2014-06-17 16:35:31
I bought it as a cover for XG5M - 2632 - N, but I could not use it because it is weak or it will be disconnected soon. Although it was described as for XG5M, is it usable for the above connector?
This review is about item#08593837.