Buy more than* S$200* and get FREE SHIPPING

  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering
  • Rose Line Insulation Displacement Connector Xg5 Semi Covering

Rose Line Insulation Displacement Connector Xg5 Semi Covering XG5S-2001

1.00 (1)
Item.#
08593864
Mfr.#
XG5S-2001
Package Qty.
1PC
Ship pack of
1
0.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Semi cover fixed to each column. Needed 2 of them for 1 XG5M
Number of Poles
20
Operating Ambient Temperature (deg C)
-55-+85 (doesn't freeze at low temperatures)
Dimensions A (mm)
55.4
Materials (cover)
Polyamide resin containing glass (UL94V-0) / black
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement
1
From Japan
On 2014-06-17 16:35:31
Was XG5M-2632-N purchased as a cover, but if the nail is weak, could not be used in order to come off soon. But had been described as for XG5M, it Will not be used for the connector.
This review is about item#08593837.