Buy more than* S$200* and get FREE SHIPPING

  • Insulation Displacement Connector
  • Insulation Displacement Connector
  • Insulation Displacement Connector

Insulation Displacement Connector XG5S-2012

Item.#
08593891
Mfr.#
XG5S-2012
Package Qty.
1PC
Ship pack of
1
1.19 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Material
Ties: polyamide resin (UL94V-0) / natural color
Dimensions C (mm)
8.8
Dimensions A (mm)
30.0
Materials (cover)
Polyamide resin glass-filled (UL94V-0) / Black
Standard
RoHS Directive, UL standards (file No.E103202), CSA standard (file No.LR62678)
Accessories
Banding band
Dimensions B (mm)
23.8
Number of Poles
20