Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Displacement Connector
  • Insulation Displacement Connector
  • Insulation Displacement Connector

Insulation Displacement Connector XG5S-2612

Item.#
08593907
Mfr.#
XG5S-2612
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Material
Ties: polyamide resin (UL94V-0) / natural color
Dimensions B (mm)
31.4
Number of Poles
26
Materials (cover)
Polyamide resin glass-filled (UL94V-0) / Black
Standard
RoHS Directive, UL standards (file No.E103202), CSA standard (file No.LR62678)
Accessories
Banding band
Dimensions A (mm)
37.6
Dimensions C (mm)
11.4