Buy more than* S$200* and get FREE SHIPPING

  • Insulation Displacement Connector
  • Insulation Displacement Connector
  • Insulation Displacement Connector
  • Insulation Displacement Connector

Insulation Displacement Connector XG5S-4022

Item.#
08593934
Mfr.#
XG5S-4022
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-55 to +85 (No freezing at a low temperature)
Material
Ties: polyamide resin (UL94V-0) / natural color
Dimensions D (mm)
16.6
Dimensions B (mm)
40.7
Number of Poles
40
Materials (cover)
Polyamide resin glass-filled (UL94V-0) / Black
Standard
RoHS Directive, UL standards (file No.E103202), CSA standard (file No.LR62678)
Accessories
Banding band
Dimensions C (mm)
34.0
Dimensions A (mm)
55.4