Buy more than* S$200* and get FREE SHIPPING

  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8

Original Plug,MIL connector system,XG8 XG8W-1031

Item.#
08594047
Mfr.#
XG8W-1031
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-02-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Number of Poles
10
Material (base)
PBT glass-filled resin (UL94V-0) / Black
Dimensions B (mm)
10.16
Terminal Shape
Straight terminal
Compatible Socket
Form XG4M (flat cable connector: the Soviet Union socket), form XG4G (board-board connector: the Soviet Union socket), form XG5M-N (rose line pressure curve connector: 2 Retsuso packets)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Withstand Voltage
AC650V 1min (leakage current less than 1mA)
Standard
RoHS Directive
Shape
2-row type Straight terminal
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions A (mm)
12.7
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Contact Resistance (mohm)
Value of mated (20mV below, at 100mA or less) and XG5M-N type 20 or less