Buy more than* S$200* and get FREE SHIPPING

  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8

Original Plug,MIL connector system,XG8 XG8W-2631

Item.#
08594083
Mfr.#
XG8W-2631
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Dimensions B (mm)
30.48
Terminal Shape
Straight terminal
Number of Poles
26
Contact Resistance (mohm)
Value of mated (20mV below, at 100mA or less) and XG5M-N type 20 or less
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Withstand Voltage
AC650V 1min (leakage current less than 1mA)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions A (mm)
33.0
Standard
RoHS Directive
Material (base)
PBT glass-filled resin (UL94V-0) / Black
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Compatible Socket
Form XG4M (flat cable connector: the Soviet Union socket), form XG4G (board-board connector: the Soviet Union socket), form XG5M-N (rose line pressure curve connector: 2 Retsuso packets)