Buy more than* S$200* and get FREE SHIPPING

  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8
  • Original Plug,MIL connector system,XG8

Original Plug,MIL connector system,XG8 XG8W-4031

Item.#
08594117
Mfr.#
XG8W-4031
Package Qty.
1PC
Ship pack of
1
2.64 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions A (mm)
50.8
Standard
RoHS Directive
Shape
2-row type straight terminal
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Contact Resistance (mohm)
Value during engagement (20mV or less, at 100mA or less) and XG5M-N-type 20 or less
Withstand Voltage
AC650V 1min (leakage current less than 1mA)
Material (base)
PBT resin with glass (UL94V-0) / black
Dimensions B (mm)
48.26
Terminal Shape
Straight terminal
Number of Poles
40
Description
Widely available as a socket for mating plugs fit original general-purpose plug variety in a wide range of applications. I realize a low price by the adoption of production method of own.  straight pin plug polarization can be easily pole number of your choice.It corresponds to the diameter of the through hole phi0.8.
Compatible Socket
Form XG4M (flat cable connector: socket), form XG4G (board-board connector: socket), form XG5M-N (rose line pressure line connector: two rows of sockets)
Operating Ambient Temperature (deg C)
(With no freezing at bass) -55 to +105