Buy more than* S$200* and get FREE SHIPPING

  • Low-profile Single Row Jumper Plug XG8S
  • Low-profile Single Row Jumper Plug XG8S
  • Low-profile Single Row Jumper Plug XG8S

Low-profile Single Row Jumper Plug XG8S XG8S-0231

3.00 (1)
Item.#
08594187
Mfr.#
XG8S-0231
Package Qty.
1PC
Ship pack of
1
0.16 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Terminal Shape
Straight terminal
Dimensions A (mm)
5.1
Total Removal Force
0.39N or more (in the short-only plug)
Insertion-extraction Durability
50 times
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions B (mm)
2.54
Operating Ambient Temperature (deg C)
(With no freezing at bass) -55 to +105
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Withstand Voltage
AC750V 1min (leakage current less than 1mA)
Rated Voltage (V)
AC300
Number of Poles
2
Shape
Short-only plug one row type
Total Insert Force
1.96N or less (short-only plug)
Material (Housing)
PBT resin with glass (UL94V-0) / black
Contact Resistance (mohm)
(20mV below, at 100mA or less) 20 or less
Standard
RoHS Directive, UL standards (file No.E103202), CSA standard (file No.LR62678)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For electric jig
3
From Japan
On 2015-10-16 16:21:56
It is easy to use
This review is about item#08594187.