Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Low-profile Single Row Jumper Plug XG8S
  • Low-profile Single Row Jumper Plug XG8S
  • Low-profile Single Row Jumper Plug XG8S

Low-profile Single Row Jumper Plug XG8S XG8S-0331

3.00 (1)
Item.#
08594196
Mfr.#
XG8S-0331
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Terminal Shape
Straight terminal
Insertion-extraction Durability
50 times
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Dimensions B (mm)
5.08
Number of Poles
3
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Withstand Voltage
AC750V 1min (leakage current less than 1mA)
Rated Voltage (V)
AC300
Total Insert Force
1.96N or less (at short-only plug)
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Dimensions A (mm)
7.6
Standard
RoHS Directive, UL standards (file No.E103202), CSA standard (file No.LR62678)
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For electric jig
3
From Japan
On 2015-10-16 16:21:56
It is easy to use
This review is about item#08594187.