Buy more than* S$200* and get FREE SHIPPING

  • D Subconnector Hood XM2
  • D Subconnector Hood XM2
  • D Subconnector Hood XM2

D Subconnector Hood XM2 XM2S-1511

4.33 (3)
Item.#
08594677
Mfr.#
XM2S-1511
Package Qty.
1PC
Ship pack of
1
7.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
33.32
Dimensions D (mm)
19
Lock Screw
Miri screw (M2.6 x 0.45)
Shape
Hood
Material (Housing)
ABS resin / nickel plated
Number of Compatible Cores
15
Shielding Effect (Electric Field Method)
Panel mounting: 25dB or more (30 to 900MHz) board mounting: 20dB or more (30 to 300MHz)
Standard
RoHS Directive
Dimensions E (mm)
30
Dimension F (mm)
-
Dimensions A (mm)
40.5
Operating Ambient Temperature (deg C)
-25 to +85
Compatible Cable Outside Diameter (phi mm)
(Max)10
Dimensions C (mm)
26.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:14:20
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#39104782.
Semiconductor device in the robot controller production
3
From Japan
On 2014-03-03 11:55:53
If delivery 5 days of hurry, too late. Product is not a problem.
This review is about item#34880456.
It was used in the work.
5
From Japan
On 2014-01-11 17:07:42
It was very good.
This review is about item#08594661.