Buy more than* S$200* and get FREE SHIPPING

  • D Subconnector Hood XM2
  • D Subconnector Hood XM2
  • D Subconnector Hood XM2

D Subconnector Hood XM2 XM2S-2511

4.50 (4)
Item.#
08594686
Mfr.#
XM2S-2511
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
47.04
Dimensions D (mm)
29
Lock Screw
Miri screw (M2.6 x 0.45)
Shape
Hood
Material (Housing)
ABS resin / nickel plating
Number of Compatible Cores
25
Shielding Effect (Electric Field Method)
Panel Mounting: 25dB or more (30 ~ 900MHz) substrate attachment: 20dB or more (30 ~ 300MHz)
Standard
RoHS Directive
Dimensions E (mm)
38
Dimension F (mm)
-
Dimensions A (mm)
54
Operating Ambient Temperature (deg C)
-25 To + 85
Compatible Cable Outside Diameter (phi mm)
(Maximum) 11
Dimensions C (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Test cable production
5
From Japan
On 2017-06-09 16:54:59
After placing an order, arrival is early and it is saved. I use it differently from DDK products.
This review is about item#08594661.
Electric wiring
5
From Japan
On 2016-07-29 18:14:20
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#39104782.
Production of robot controller in semiconductor device
3
From Japan
On 2014-03-03 11:55:53
Delivery 5 days is too late if you hurry up. Product has no problem.
This review is about item#34880456.
I used it at work.
5
From Japan
On 2014-01-11 17:07:42
It was very good.
This review is about item#08594661.