Buy more than* S$200* and get FREE SHIPPING

  • D Subconnector Hood XM2
  • D Subconnector Hood XM2
  • D Subconnector Hood XM2

D Subconnector Hood XM2 XM2S-0913

4.60 (5)
Item.#
08594695
Mfr.#
XM2S-0913
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Cable Outside Diameter (phi mm)
(Max)9
Dimensions C (mm)
-
Dimensions E (mm)
-
Dimension F (mm)
-
Dimensions A (mm)
-
Operating Ambient Temperature (deg C)
-25 to +85
Shielding Effect (Electric Field Method)
Panel mounting: 25dB or more (30 to 900MHz) board mounting: 20dB or more (30 to 300MHz)
Standard
RoHS Directive
Number of Compatible Cores
9
Dimensions B (mm)
-
Dimensions D (mm)
-
Lock Screw
Inch screw (# 4-40UNC)
Shape
Hood
Material (Housing)
ABS resin / nickel plated
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For power supply production
5
From Japan
On 2018-03-17 16:18:55
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
This review is about item#8594661.
Test cable production
5
From Japan
On 2017-06-09 16:54:59
After placing an order, arrival is early and it is saved. I use it differently from DDK products.
This review is about item#08594661.
Electric wiring
5
From Japan
On 2016-07-29 18:14:20
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#39104782.
Production of robot controller in semiconductor device
3
From Japan
On 2014-03-03 11:55:53
Delivery 5 days is too late if you hurry up. Product has no problem.
This review is about item#34880456.
I used it at work.
5
From Japan
On 2014-01-11 17:07:42
It was very good.
This review is about item#08594661.