|
D Subconnector Hood XM2 XM2S-1513
(5)
- Item.#
- 08594704
- Mfr.#
- XM2S-1513
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Lock Screw
- Inch screw (# 4-40UNC)
- Shape
- Hood
- Material (Housing)
- ABS resin / nickel plated
- Number of Compatible Cores
- 15
- Dimensions B (mm)
- 33.32
- Dimensions D (mm)
- 19
- Shielding Effect (Electric Field Method)
- Panel mounting: 25dB or more (30 to 900MHz) board mounting: 20dB or more (30 to 300MHz)
- Standard
- RoHS Directive
- Dimensions A (mm)
- 40.5
- Operating Ambient Temperature (deg C)
- -25 to +85
- Compatible Cable Outside Diameter (phi mm)
- (Max)10
- Dimensions C (mm)
- 26.5
- Dimensions E (mm)
- 30
- Dimension F (mm)
- -
|
Customers Who Viewed This Item Also Viewed
<<
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
>>
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
For power supply production
From Japan
On 2018-03-17 16:18:55
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
Test cable production
From Japan
On 2017-06-09 16:54:59
After placing an order, arrival is early and it is saved. I use it differently from DDK products.
Electric wiring
From Japan
On 2016-07-29 18:14:20
There is no problem in initial use. Durability in long-term use is unknown.
Production of robot controller in semiconductor device
From Japan
On 2014-03-03 11:55:53
Delivery 5 days is too late if you hurry up. Product has no problem.
I used it at work.
From Japan
On 2014-01-11 17:07:42
It was very good.
Customers Who Bought This Item Also Bought
<<
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
>>