Buy more than* S$200* and get FREE SHIPPING

  • D-Sub Connector Fixed Gear 3 (Hexagon)
  • D-Sub Connector Fixed Gear 3 (Hexagon)
  • D-Sub Connector Fixed Gear 3 (Hexagon)

D-Sub Connector Fixed Gear 3 (Hexagon) XM2Z-0023

5.00 (1)
Item.#
08594801
Mfr.#
XM2Z-0023
Package Qty.
1PC
Ship pack of
1
0.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Steel
Male Screw Size
M3x0.5
Shape
Hexagon
Usage
Attach to the external thread side panel. By screwing the jack screw into the internal thread of the hexagon head, connector is fixed. (The jack screw is included in D-sub connector hood XM2S. Replacement y(XM2Z-0071, also 0072,0073).)
Surface Processing
Nickel-plated
Compatible Panel Thickness (mm)
0.6 to 1.3
Female Screw Size
#4-40UNC
Application
For panel mounting of D-sub connector.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As mounting parts for the D-Sub Mini 15pin connector
5
From Japan
On 2009-02-02 18:49:57
A mounting bracket for the D-Sub Mini 15pin connector, but I found at a local parts shop, There are two standards of a millimeter and inches of mounting holes (holes in the hexagonal part), select the terrible lost was the last line Miri want It was but losing. Was hit went to MonotaRo's site looking for something of the hole standard inch. Price is also cheaper than those of Mr. Buhin'ya, is very convenient because it get to deliver to your home. MonotaRo's to please! Please handle the parts for electronic work. If Kudasare deal if, mail order is to MonotaRo's only (laughs).
This review is about item#08594801.