Buy more than* S$200* and get FREE SHIPPING

  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2
  • Ic Socket Open Frame Type Xr2

Ic Socket Open Frame Type Xr2 XR2A-0811-N

5.00 (1)
Item.#
08594817
Mfr.#
XR2A-0811-N
Package Qty.
1PC
Ship pack of
1
0.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC300
Number of Poles
8
Dimensions B (mm)
7.62
Insertion-extraction Durability
50 times
Number of Steps
-
Standard
UL standard (file No.E103202)
Operating Ambient Temperature (deg C)
-55-+125 (doesn't freee at low temperatures)
Withstand Voltage
AC1000V, 1min (1 mA or less of leakage current)
Single Removal Force
More than 0.64N (with phi0.432 test gauge)
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Rated Current (A)
1
Specification
RoHS conformity
Insulation Resistance (Mohm)
10-3 OR MORE (DC500V AT)
Dimensions A (mm)
7.62
Terminal Shape
Dip terminal
Material (outer sleeve)
Brass/Nickel flash plating
Compatible
Flat-lead: IC (thickness 0.29 +/- 0.09 mm x width 0.46 +/- 0.08 mm: maximum diagonal size 0.56 mm), round lead (starting from 0.41 mm phi, phi up 0.53 mm)
Material (Contact)/Processing
(Inner) Beryllium copper / nickel ground (0.25 micrometer of gilding)
Single Insertion Force
Less than 3.92N (with phi0.432 test gauge)
Material (base)
PBT resin containing glass (UL94V-0) / black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It has a soldered by hand to the foundation of IC pitch.
5
From Japan
On 2014-08-01 09:32:21
It is every year this time is used as, but the price has come in handy cheap.
This review is about item#39105613.